HILTI Hammer Drill Bit SDS Max Y Connection TE-YX 24/52 MP4 1pack(4pcs)

#Nomor SKU S023016460
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number TE-YX 24/52 MP4
Unit 1pack(4pcs)
Connection End TE-Y (SDS-max)
Base Material Reinforced concrete, Concrete, Masonry, Brick, Sand-lime block
Working Mode Hammer drilling
Head Shape Multi cutter
Head Material Composition Tungsten Carbide
Number of Cutting Edges 4
Diameter (mm) 24
Working Length (mm) 400
Length (mm) 520
Product Class Ultimate
Berat (Kg) 2.6
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications
- Hammer drilling in reinforced concrete, concrete, masonry and other construction materials
- Drilling holes for all chemical anchor installation purposes
- Drilling anchor holes for all mechanical anchor installation purposes
- Installing rebar using Hilti injectable adhesive mortar
- Extra-long drill bits available for renovation work, e.g. sealing joints in masonry and concrete to prevent water penetration

Package content
- 1x Hammer drill bit TE-YX(3) 24/52
Feature
- Optimised multi-cutter carbide head design for superior drilling performance and less jamming when hitting rebar
- Heat-treated helix for less wear and maximum durability
- Slimmer and lighter helix for more comfortable drilling and superior drilling speed
- Fully embedded drill bit head for maximum durability and longer life
- Consistently high drilling performance and less snagging or jamming on rebar

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan