HILTI Mesin Bobok Beton TE 500-X 1unit

#Nomor SKU S023016057
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number TE 500-X
Unit 1unit
Working Direction Wall
Tool Chuck Type HEX 17
Dimensions (LxWxH) (mm) 419x105x240
Single Impact Energy (J) 7.5
Maximum Chiselling Performance (cm³/minute) 1000
Full Frequency (impact/minute) 3228
Dust Removal System Available TE DRS-Y
Triaxial Vibration Drilling Into Concrete (m/s²) 15.3
Sound Pressure Level (dBA) 85
Rated Input Power (W) 1250
Berat (Kg) 5.3
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications
- Making or enlarging breaches on concrete / masonry walls
- Removing tiles
- Surfacing work on concrete walls
- Corrective chiseling on concrete / masonry walls
- Creating channels in concrete or masonry

Package content
- 1x Breaker TE 500-X 220V
- 1x Gre. Turmogrease BIO LC 1302 (50ml)
- 1x Tool case TE 500-X assy
Feature
- Robust tool with extra protection against heat and dust-prolonging the lifetime and lowering repair costs
- Low weight and compact design for easy handling
- Carefully designed cooling allows the tool to be gripped in places which were usually too hot-making the tool more comfortable and less tiring to use
- Robust trigger switch with variable speed control
- Optional DRS-Y dust removal system collects up to 95% of dust

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan