HILTI Mesin Bor Beton TE 50 AVR 1unit

#Nomor SKU S023016033
Wishlist
Rp29.999.900
Persediaan

Spesifikasi Produk

Model Number TE 50 AVR
Unit 1unit
Dust Removal System Available TE DRS-Y, TE DRS-D, TE DRS-BK
Drilling Diameter Range (mm) 12-40
Optimum Drilling Range (mm) 16-32
Single Impact Energy (J) 6
Speed Drill (rpm) 360
Full Frequency (impact/minute) 3510
Functionality Active Vibration Reduction (AVR), Chiselling, Depth gauge
Triaxial Vibration Drilling Into Concrete (m/s²) 9
Berat (Kg) 6.7
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications
- Hammer drilling in concrete, masonry and natural stone (possible diameter range 12-55 mm, recommended diameter range 16-32 mm)
- Light to medium-duty chiselling in masonry and concrete
- Drilling penetrations mainly in masonry using percussion core bits (possible diameter range 45-150 mm, recommended diameter range up to 82 mm)

Package content
- 1x Combihammer TE 50-AVR 220V-240V
- 1x Supply cord 230V 4m
- 1x Tool case TE 50-AVR assy
- 1x Hilti Grease
- 1x Hammer drill bit TE-YX(3) 24/52
Feature
- Exceptionally light and versatile SDS Max (TE-Y) rotary hammer
- Low contact pressure for high user comfort
- Active Vibration Reduction (AVR) makes the tool less tiring to use-helping to increase daily productivity
- Optional DRS-Y dust removal system collects up to 95% of dust
- Detachable supply cord for quick and easy replacement of damaged/broken cords on the jobsite

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan