HILTI Mesin Bor Beton TE 30-AVR 1unit
Rp22.999.900
Persediaan
Spesifikasi Produk
| Model Number | TE 30-AVR |
|---|---|
| Unit | 1unit |
| Working Mode | Hammer drilling, Drilling, Chiselling, Chisel setting |
| Drilling Diameter Range (mm) | 4-28 |
| Optimum Drilling Range (mm) | 10-20 |
| Single Impact Energy (J) | 3.6 |
| Speed Drill (rpm) | 1100 |
| Full Frequency (impact/minute) | 4500 |
| Functionality | Active Vibration Reduction (AVR), Chiselling, Removable chuck, Reverse mode, Depth gauge |
| Sound Pressure Level (dBA) | 92 |
| Triaxial Vibration Drilling Into Concrete (m/s²) | 9.3 |
| Berat (Kg) | 4.2 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Applications
- Drilling anchor, rebar and through holes in concrete and masonry – possible diameter range 4-28 mm, recommended diameter range 10-20 mm
- Chiseling in brick and block, corrective chiseling and surface finishing on concrete
- Drilling in wood and metal using the optional quick-release chuck and drill bits with smooth shank up to 13 mm diameter
- Driving anchor screws and concrete screw anchors
Package content
- 1x Combihammer TE 30-AVR 230V assy
- 1x Depth gauge 5x260
- 1x Depth gauge
- 1x Tool case TE 30 assy
- 1x Hilti Grease
- 1x Hammer drill bit TE-CX 16/22
- 1x Hanger clip D16
- Drilling anchor, rebar and through holes in concrete and masonry – possible diameter range 4-28 mm, recommended diameter range 10-20 mm
- Chiseling in brick and block, corrective chiseling and surface finishing on concrete
- Drilling in wood and metal using the optional quick-release chuck and drill bits with smooth shank up to 13 mm diameter
- Driving anchor screws and concrete screw anchors
Package content
- 1x Combihammer TE 30-AVR 230V assy
- 1x Depth gauge 5x260
- 1x Depth gauge
- 1x Tool case TE 30 assy
- 1x Hilti Grease
- 1x Hammer drill bit TE-CX 16/22
- 1x Hanger clip D16
Feature
- Active Vibration Reduction (AVR) makes the tool less tiring to use-helping to increase daily productivity- Quick-change chucks-changing bits is fast and tool-free
- Extra-long lifetime thanks to a highly robust chuck, motor components and casing
- Active Vibration Reduction (AVR) makes working with the tool less tiring and increases productivity
- Perfect balance, low weight and compact design for superior working comfort
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan