HILTI Mesin Bor Bobok Beton TE 1 1unit
Rp5.799.900
Persediaan
Spesifikasi Produk
| Model Number | TE 1 |
|---|---|
| Unit | 1unit |
| Working Mode | Hammer drilling |
| Drilling Diameter Range (mm) | 4-16 |
| Optimum Drilling Range (mm) | 4-12 |
| Single Impact Energy (J) | 1.5 |
| Speed Drill (rpm) | 930 |
| Full Frequency (impact/minute) | 4500 |
| Functionality | Reverse mode, Depth gauge |
| Sound Pressure Level (dBA) | 89 |
| Triaxial Vibration Drilling Into Concrete (m/s²) | 15 |
| Berat (Kg) | 2.4 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Applications
- Everyday hammer drilling in concrete, masonry and natural stone
- Reverse rotation is useful for removing stuck drill bits
Package content
- 1x Rotary hammer TE 1 230V assy
- 1x Hammer drill bit TE-C(2) 6/11
- 1x Hanger clip TE-C 6/11 2037007 assy
- Everyday hammer drilling in concrete, masonry and natural stone
- Reverse rotation is useful for removing stuck drill bits
Package content
- 1x Rotary hammer TE 1 230V assy
- 1x Hammer drill bit TE-C(2) 6/11
- 1x Hanger clip TE-C 6/11 2037007 assy
Feature
Feature- One-mode SDS Plus (TE-C) rotary hammer (hammer drilling)
- Sturdy motor with high load rating for maximum reliability
- High comfort due to compact size, light weight and quick-change TE-C Click chuck
- Electronic switch for precise hole-starting
- Lock-on button for continuous use
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan