OPTIBELT Truck Power Marathon RBK 2-AVX13 2-AVX13 1455 1pc
Rp419.900
Persediaan
Spesifikasi Produk
| Model Number | 2-AVX13 1455 |
|---|---|
| Unit | 1pc |
| Sections | 2-AVX13 |
| Length (mm) | 1455 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The optibelt TRUCK POWER MARATHON 2 M=S was specially developed for driving ancillary components in HGVs and buses.
In the case of multi-groove drives, due to its manufacturing tolerances, the precision ground V-belt can even be used unmeasured in the set. This can be identified by the additional specification M=S (matched sets). The characteristic of being the same in length makes handling simpler, prevents double inventory and enables extremely smooth running-especially in the case of multi-groove drives.
Furthermore, the optibelt TRUCK POWER MARATHON 2 M=S is extremely lowstretch and durable. Its durability is around 40-60 % higher than that of a standard belt. This enables cost-effective and safe operation of the lorries and buses.
In the case of multi-groove drives, due to its manufacturing tolerances, the precision ground V-belt can even be used unmeasured in the set. This can be identified by the additional specification M=S (matched sets). The characteristic of being the same in length makes handling simpler, prevents double inventory and enables extremely smooth running-especially in the case of multi-groove drives.
Furthermore, the optibelt TRUCK POWER MARATHON 2 M=S is extremely lowstretch and durable. Its durability is around 40-60 % higher than that of a standard belt. This enables cost-effective and safe operation of the lorries and buses.
Feature
- Installed without measuring. - Reinforced construction.
- High level of operational safety.
- Low-maintenance operation and predictable maintenance intervals.
- High abrasion resistance.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan