OPTIBELT RBK 8PK 8PK 1560 1pc

#Nomor SKU S023011915
Wishlist
Rp209.900
Persediaan

Spesifikasi Produk

Model Number 8PK 1560
Unit 1pc
Sections 8PK
Length (mm) 1560
Berat (Kg) 0.3
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans.

By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.
This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions.

Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched.
Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance.

Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".
Feature
- High transmission ratio.
- High power transmission.
- Minimum slip.
- High resistance to temperature.
- Low levels of noise and vibration.
- Exceptional load capacity.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan