Rust Bullet Cat Anti Karat Metallic-Aluminum 500ml 1pc
Rp379.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Color | Metallic-Aluminium |
| Size (ml) | 500 |
| Temperature Resistance (°F) | 314 Continuous, 625 for periods up to 72 hours |
| Touch Drying Time (minute) | 30-60 |
| Handle Dry Time (hour) | 1-2 |
| Recoat Dry Time (hour) | 2-4 |
| Flash Point Temperature (°F) | 123 |
| Volatile Organic Content (g/L) | 227 |
| Theoretical Coverage (ft²) | 250-450 |
| Solid By Volume (%) | 70.6 |
| Recommended Dry Film Thickness | 6-7 mils DFT (applied in 2-3 wet coats) Avoid excessive films |
| Chemical Resistance | Excellent |
| Recoatability (hour) | with Rust Bullet after 2- 72, Other coatings after 24 |
| Finish | Semi-gloss |
| Shelf Life | 2 years provided containers remain unopened and stored between 50o-100oF |
| Tabor Abrasion | 14000 cycles, (1000 gram load, CS-10 wheel @ 6 mils DFT) |
| Intercoat Adhesion | Excellent |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 07 August 2025 |
Informasi Produk
Description
High performance protection for steel and iron applications, such as industrial, marine, farm, automotive, and any place where rust is a problem.
- Single component, moisture cure
primer/finish
- High solids, VOC compliant coating
- Extremely tough, scratch and chip
resistant coating
- Color: Metallic-Aluminum
Advantages of Rust Bullet
- Easily applied and “forgiving” under less
than desirable application conditions
- High solids content provides the coverage
necessary to accommodate and penetrate
irregular and rusted/corroded surfaces
- Single component
- Excellent resistance to weather and
mechanical abuse
- Excellent chemical resistance
- Excellent abrasion resistance
- Excellent adhesion
- Excellent UV resistance
- VOC compliant
- Single component, moisture cure
primer/finish
- High solids, VOC compliant coating
- Extremely tough, scratch and chip
resistant coating
- Color: Metallic-Aluminum
Advantages of Rust Bullet
- Easily applied and “forgiving” under less
than desirable application conditions
- High solids content provides the coverage
necessary to accommodate and penetrate
irregular and rusted/corroded surfaces
- Single component
- Excellent resistance to weather and
mechanical abuse
- Excellent chemical resistance
- Excellent abrasion resistance
- Excellent adhesion
- Excellent UV resistance
- VOC compliant
Feature
Suggestions for useAvoid ingestion, contact with skin or eyes. The use of safety glasses and chemical gloves is recommended. When brushing
or rolling at elevated ambient temperatures (above 79oF) or when spraying, a self-contained breathing apparatus is
recommended. See Material Safety Data Sheet before use.
Surface Preparation
Metal must be free of loose rust, oil, grease, wax, and moisture. This may be achieved by light scraping; a detergent or
solvent wipe may be used if necessary. For more information:
RUST BULLET LLC ~ 300 Brinkby Avenue, Suite 200, Reno, NV. 800-245-1600 www.rustbullet.com ~
Information contained herein is, to our best knowledge, true and accurate, but all recommendations or suggestions are made without guarantee. Since the conditions of use are
beyond our control, Rust Bullet, LLC (the Company), disclaims any liability incurred in connection with the use of our products and information contained herein. No person is
authorized or empowered to make any statement or recommendation not contained herein, any such statement or recommendation so made shall not bind the Company.
Furthermore, nothing contained herein shall be construed as a recommendation to use any product in conflict with existing patents covering any material or its use. The
information is furnished upon the condition that the recipient shall make his own determination concerning suitability for his particular application.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan