Heller Hammer Drill Enduro Trijet 28186 7 15x340x200mm 1pc

#Nomor SKU S022658487
Wishlist
Rp999.900
Persediaan

Spesifikasi Produk

Model Number 28186 7
Unit 1pc
Diameter Flute (mm) 15
Flute Length (mm) 200
Overall Length (mm) 340
Garansi Service 12 bulan
Berat (Kg) 0.3
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our best SDS-max hammer drill. Powerful, fast & durable Take the fight to concrete and reinforcements!

- With recessed carbide tip for extreme resilience in reinforcement steel and powerful drilling progress.
- Maximum effectiveness and speed thanks to the stable tips plus optimised helix design.
- Best possible drill dust transport without risk of inflagration thanks to large-volume, low-vibration Twinmax 3D helix, also in deep holes.
- Lowest vibration thanks to computer-simulated helix reduces the load on the user.
- Particularly easy positioning and avoids spalling even after drilling many holes.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan