Heller Hammer Drill 2125 Enduro Y-Cutter 23114 5 26x520x400mm 1pc

#Nomor SKU S022656995
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number 23114 5
Unit 1pc
Diameter Flute (mm) 26
Flute Length (mm) 400
Overall Length (mm) 520
Garansi Service 12 bulan
Berat (Kg) 0.3
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2625/2125 ENDURO SDS-max HAMMER DRILL BITS.
Our best SDS-max hammer drill. Powerful, fast & durable. Take the fight to concrete and reinforcements!

- With recessed carbide tip for extreme resilience in reinforcement steel and powerful drilling progress.
- Maximum effectiveness and speed thanks to the stable tips plus optimised helix design.
- Best possible drill dust transport without risk of inflagration thanks to large-volume, low-vibration triple helix, also in deep holes.
- Lowest vibration thanks to computer-simulated helix reduces the load on the user.
- Particularly easy positioning and avoids spalling even after drilling many holes.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan