Eibenstock Diamond Core Drill PLE 450B PowerLine 1pc
Rp99.999.900
Persediaan
Spesifikasi Produk
| Model Number | PLE 450B |
|---|---|
| Unit | 1pc |
| Order Number | 0373B000 |
| Input Power (W) | 3300 |
| Rated Voltage (V) | 230 |
| Rated Speed (rpm) | 180/400/780 |
| Drilling Diameter (mm) | 71-450 |
| Spindle Connection (inch) | 1 1/4 Male |
| Column Length (mm) | 960 |
| Hub (mm) | 620 |
| Supplied | PLD 450.1 B + PLB 450 without drill bit |
| Berat (Kg) | 35.8 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Use:
- Wet drilling in reinforced concrete, natural stone and
asphalt
- Drilling operations, civil engineering
- Wet drilling in reinforced concrete, natural stone and
asphalt
- Drilling operations, civil engineering
Feature
- Powerful 3300 W heavy-duty motor with high powerreserves and a long lifetime
- Full aluminium housing - durable and resistant
- Electronic - soft start, over current cut-off, overload
indication
- 3-speed oil bath gearbox - for optimal lubrication in
all working positions due to the specially developed
oil pump and optimal adjusted torque-speed-ratio for
all diameters
- Mechanical safety clutch
- PUR-construction site cable - strong for heavy duty
use
- Universal tool holder - fasten the motor to the drill rig
without any tools
- Integrated levels on the carriage and scale on the drill
rig - exact drilling
- Column swivel in three levels (75°/60°/45°)
- Steel column - robust, stable, buckling resistant
- Tooth rail separately exchangeable - easy to maintain
- Compact base with cut-out for quick action bracing
unit
- Feed lever change without any tools - easy change of
the working site
- Removeable wheel axle - easy transport
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan