Zonerich Dual Screen Touch POS Terminal ZQ-9080D 1pc
Rp17.999.900
Persediaan
Spesifikasi Produk
| Model Number | ZQ-9080D |
|---|---|
| Unit | 1pc |
| Dimensions (WxDxH)(mm) | 271x430x321 |
| CPU | Intel Celeron Processor J1900 |
| Memory | 1 x DDR3 2 GB or 4GB optional |
| Network | RTL81E PCI-E Gigabit Ethernet NIC |
| Power Supply (V) | 12 (5A Input) |
| OS Compliant | WIN7/WIN8/WIN10 |
| Video Card | Intel Graphics Media |
| Operating Temperature (°C) | -10 - 60 |
| Storage Temperature (°C) | -10 - 70 |
| Humidity (%) | 38-80 |
| Operator Display | 15inch TFT LCD |
| Secondary Display | 15inch TFT LCD |
| Maximum Resolution | 15inch 1024x764 (Operation), 15inch 1024x768 (Secondary |
| Touch Screen | Flat 5-wires resistive 20,000,000 times touch life |
| Viewing Angle (°) | 70 for dual screens adjustable |
| USB | 4 x USB 2.0 port, 1 x USB 3.0 port |
| Serial Port | 4 x DB-9 |
| LAN (Mbps) | 1 x 10/100/1000 |
| Audio | Front MIC connector |
| VGA | 1 x DB-15 VGA Interface |
| Berat (Kg) | 5.5 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Housing made by Aluminum.
Fan and Fan less system optional.
True flat water proof touch screen.
Easy to maintance. Just loose three screws it change RAM and SSD
Various options of peripherals.
Fan and Fan less system optional.
True flat water proof touch screen.
Easy to maintance. Just loose three screws it change RAM and SSD
Various options of peripherals.
Feature
Monitor housing made by aluminum. Fanless system with BayTrail J1900 Quad Core CPU.
True flat water proof touch screen.
Various options of peripherals.
Multi-point capacitive touch solution.
Dual screen.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan