INA Yoke Type Track Rollers PWTR30-2RS-XL 1pc
Rp769.900
Persediaan
Spesifikasi Produk
| Model Number | PWTR30-2RS-XL |
|---|---|
| Unit | 1pc |
| D2 (mm) | 38 |
| m (g) | 465 |
| C (mm) | 28 |
| nD G (1/minute) | 2200 |
| r1 min (mm) | 0.5 |
| r min (mm) | 1 |
| C0r w (N) | 46000 |
| Cr w (N) | 35000 |
| Cur w (N) | 5900 |
| F0r per (N) | 46000 |
| Fr per (N) | 29000 |
| Width B (mm) | 29 |
| Inner Diameter d (mm) | 30 |
| Outer Diameter d (mm) | 62 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 January 2026 |
Informasi Produk
Description
Yoke and stud type roller bearing track rollers:
- are ready-to-fit needle or cylindrical roller bearings of single or double row design
- are mounted on shafts or studs (yoke type track rollers) or supplied with a heavy-section roller stud with fixing thread and a mounting aid (stud type track rollers)
- have particularly thick-walled outer rings with a crowned outside surface
- can support high radial loads
- tolerate axial loads which are due to small misalignment defects, skewed running or temporary contact running impacts
- are available with or without an inner ring (yoke type track rollers)
- are produced with or without axial guidance of the outer ring (stud type track rollers are always produced with axial guidance)
- are open or sealed on both sides
- are not mounted in a housing bore, but are supported on a flat mating track
- can be adjusted to the mating track in the design with the eccentric collar, thus permitting, for example, larger manufacturing tolerances in the adjacent construction.
Peringatan
Foto produk hanya representasi. Mohon mengacu pada model number, ukuran dan spesifikasi untuk aktual produk.Warning
Representative product photo. Please refer to model number, size and specification for actual product.Feature
Type of suffixesPP : Plastic axial plain washer with formed seal lip on both sides of the bearing, giving a three-stage seal
RR : Protected against corrosion by Corrotect special coating in the case of PWTR..-2RS and PWKR(E)..-2RS
SK : Hexagonal socket only on the flange-side end face, no relubrication facility
TV : Plastic cage
XL : X-life design
2RS : Protected lip seal on both sides
2RSR : Radial contact lip seal on both sides
2ZL : Contact washer with lamellar ring on both sides
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan