FAG Spherical Roller Bearings Series E1-XL 22315-E1-XL 1pc
Rp2.199.900
Persediaan
Spesifikasi Produk
| Model Number | 22315-E1-XL |
|---|---|
| Unit | 1pc |
| Y0 | 1.94 |
| Y1 | 1.99 |
| Y2 | 2.96 |
| D2 (mm) | 92.4 |
| da min (mm) | 87 |
| ds (mm) | 4.8 |
| E | 0.34 |
| m (kg) | 5.38 |
| nG (1/minute) | 4500 |
| ns (mm) | 9.5 |
| Reference Speed | 3550 |
| ra max (mm) | 2.1 |
| r min (mm) | 2.1 |
| C0r (N) | 450000 |
| Cr (N) | 445000 |
| Cur (N) | 41500 |
| D1 (mm) | 136.3 |
| Width B (mm) | 55 |
| Inner Diameter d (mm) | 75 |
| Outer Diameter d (mm) | 160 |
| Berat (Kg) | 5.3 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
Peringatan
Foto produk hanya representasi. Mohon mengacu pada model number, ukuran dan spesifikasi untuk aktual produk.Warning
Representative product photo. Please refer to model number, size and specification for actual product.Feature
Main dimensions to DIN 635-2Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan