FAG Spherical Roller Bearings Series BE-XL-K 22340-BE-XL-K 1pc

#Nomor SKU S022554284
Wishlist
Rp36.999.900
Persediaan

Spesifikasi Produk

Model Number 22340-BE-XL-K
Unit 1pc
Y0 1.93
Y1 1.98
Y2 2.94
D2 (mm) 248.8
da min (mm) 220
ds (mm) 12.5
E 0.34
m (kg) 87.4
nG (1/minute) 1830
ns (mm) 23.5
Reference Speed 1080
ra max (mm) 4
r min (mm) 5
C0r (N) 2950000
Cr (N) 2440000
Cur (N) 232000
D1 (mm) 355.1
Width B (mm) 138
Inner Diameter d (mm) 200
Outer Diameter d (mm) 420
Berat (Kg) 87.4
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
Peringatan
Foto produk hanya representasi. Mohon mengacu pada model number, ukuran dan spesifikasi untuk aktual produk.
Warning
Representative product photo. Please refer to model number, size and specification for actual product.
Feature
Main dimensions to DIN 635-2, with tapered bore, taper 1:12

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait