INA Radial Insert Ball Bearings XL-N-I RASE40-XL-N-I 1pc

#Nomor SKU S022547873
Wishlist
Rp809.900
Persediaan

Spesifikasi Produk

Model Number RASE40-XL-N-I
Unit 1pc
A (mm) 48
H2 (mm) 99
L (mm) 179
Inner Diameter d (mm) 40
Berat (Kg) 0.5
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
Peringatan
Foto produk hanya representasi. Mohon mengacu pada model number, ukuran dan spesifikasi untuk aktual produk.
Warning
Representative product photo. Please refer to model number, size and specification for actual product.
Feature
Type of suffixes
AS2/V : Bearing outer ring with two lubrication holes in two offset planes (instead of one plane)
B : Bearing with spherical outside surface of outer ring
2C : Flinger shield on both sides
FA : Manufacturing variant
FA101 : High and low temperature design 40ーC to +180ーC
FA106 : Bearing subjected to special noise testing
FA107 : Bearing with lubrication holes on the locating side
FA125 : With Corrotect coating, corrosion-resistant
FA164 : High temperature design from +150ーC to +250ーC
KRR : Lip seal on both sides (seal R)
KLL : Labyrinth seal on both sides (seal L)
KTT : Triple lip seal on both sides (seal T)
NPP : Lip seal on both sides (seal P)
2RSR : Lip seal on both sides (vulcanised)
AH : Features differing from the original
NR : Slot and snap ring for radial insert ball bearing with cylindrical outer ring
OSE : Bearing without locking element (eccentric locking collar)
XL : Bearing design in X-life quality
L402/70 : Grease code according to Schaeffler standard, 70% grease quantity
GA47/70 : Grease Group, 70% grease quantity
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan