INA Radial Insert Ball Bearings XL-KRR-B GYE35-XL-KRR-B 1pc
Rp339.900
Persediaan
Spesifikasi Produk
| Model Number | GYE35-XL-KRR-B |
|---|---|
| Unit | 1pc |
| Dimension S (mm) | 17.5 |
| W (mm) | 3 |
| f0 | 13.8 |
| m (kg) | 0.46 |
| C (mm) | 19 |
| C0r (N) | 15300 |
| C2 (mm) | 22.5 |
| Ca (mm) | 5.6 |
| Cr (N) | 27500 |
| A (mm) | 6 |
| Cur (N) | 800 |
| D1 (mm) | 60.3 |
| DSP (mm) | 72 |
| Width B (mm) | 42.9 |
| Inner Diameter d (mm) | 35 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 January 2026 |
Informasi Produk
Description
Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
Peringatan
Foto produk hanya representasi. Mohon mengacu pada model number, ukuran dan spesifikasi untuk aktual produk.Warning
Representative product photo. Please refer to model number, size and specification for actual product.Feature
Spherical outer ring, location by grub screws, R seals on both sides
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan