FAG Deep Groove Ball Bearing 4200 Series TVH (Laher) 4218-B-TVH 1pc

#Nomor SKU S022510662
Wishlist
Rp4.299.900
Persediaan

Spesifikasi Produk

Model Number 4218-B-TVH
Unit 1pc
da min (mm) 101
f0 15.5
m (kg) 3.15
nG (1/minute) 3300
Reference Speed 4100
ra max (mm) 2
r min (mm) 2
C0r (N) 123000
Cr (N) 113000
Cur (N) 6100
D1 (mm) 140.2
Da max (mm) 149
Width B (mm) 40
Inner Diameter d (mm) 90
Outer Diameter d (mm) 160
Berat (Kg) 3.1
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 13 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep groove ball bearings are available in single row and double row designs.
Single row bearings are particularly suitable where:
- high and very high speeds are required
-the bearing arrangement must be operated with very low friction
- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C)
- high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)
- the bearing position is to be designed particularly economically.

Double row bearings can be considered for bearing arrangements where:
- the load carrying capacity of single row deep groove ball bearings is no longer sufficient
- axial loads in both directions and/or tilting moments must be supported in addition to radial loads
- a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
Peringatan
Foto produk hanya representasi. Mohon mengacu pada model number, ukuran dan spesifikasi untuk aktual produk.
Warning
Representative product photo. Please refer to model number, size and specification for actual product.
Feature
Main dimensions to DIN 625-3, double row

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan