FAG Adapter Sleeves H208 1pc

#Nomor SKU S022456588
Wishlist
Rp129.900
Persediaan

Spesifikasi Produk

Model Number H208
Unit 1pc
C (mm) 10.25
d1H (mm) 35
d2G M40x1.5
L (mm) 31
m (kg) 0.177
Dm (mm) 58
Inner Diameter d (mm) 40
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.
If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
Peringatan
Foto produk hanya representasi. Mohon mengacu pada model number, ukuran dan spesifikasi untuk aktual produk.
Warning
Representative product photo. Please refer to model number, size and specification for actual product.
Feature
Main dimensions to DIN 5415, taper 1:12
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan