Aver PTZ Camera CAM 540 1unit

#Nomor SKU S022453105
Wishlist
Rp20.999.900
Persediaan

Spesifikasi Produk

Model Number CAM 540
Unit 1unit
Package Dimensions (mm) 227x189x261
Berat (Kg) 2.5
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4K Conference Camera
The CAM540 brings AVer’s new SmartFrame auto-framing technology to 4K high definition video conferencing. With a wide field of view, the CAM540 is guaranteed to provide an incredible communication experience in your meeting room.
Specs:
Camera
Ultra-crystal clear image support up to 4K
Frame rate: 4K, 1080p, 720p, 640x480, 320x240
SmartFrame: Automatic FOV adjustment to fit all participants
16X Zoom
Auto focus: minimum working distance 1 meter
86° Wide field of view
Back light compensation and 2D noise reduction technology for optimizing light balance in different conditions
Standard tripod screw holes
Analytics API: Enterprises and third-party software providers can obtain people-counting data for better understanding of meeting-space usage

Motorized Pan and Tilt Movement
Pan: ±160°
Tilt: +90° (up) -30° (down)
10 camera presets (through remote control)
Quiet and smooth pan and Tilt movement

Connectivity
12V power adaptor
Mini DIN6 for RS232 connection
USB Type C connector
Video format
YUV, MJPEG

USB
2.0, 3.1 Gen1
UVC (USB Video Class) 1.1

Control
IR remote control
VISCA/pelco P/pelco D via RS232
UVC/ plug-and play
PTZapp
Security and mount
Camera mount included for wall or ceiling
Kensington slot

System requirement*
Windows 7/8/8.1/10
Mac OS X 10.7 or higher
Google Chromebook version 29.0.1547.70, Platform 4319.79.0

Hardware Spec*
2.4GHz Intel Core 2 Duo processor
2GB RAM or more
USB 3.1 Gen1 port
PTZapp applicationpp
Compatible with SkypeTM Plugin for answering and hanging up via remote control
Upgrade firmware automatically or manually
Control camera
Set parameters and adjust camera ima
Diagnose operating status
View live video
Free download on Windows and Mac computer

Power supply
AC 100V ~240V, 50/60Hz, 3 meters
Consumption: 12V, 2A

Environmental data
Operation temperature: 0 ~40°C
Operation humidity: 20% ~80%
Storage temperature: -20 ~60°C
Storage humidity: 20% ~80%
Dimension
Package dimensions: 227*189*261mm
Package weight: 2.54 kg
Camera: 97.8x130.7x171.1 mm/1.5kg
Remote control: 200x50x21 mm/0.09kg

Package contents
Camera
Remote control
Power adapter
USB3.1 type-C to type-A (6ft)
USB3.1 type-A to type-C adapter
Quick-start guide
Metal mount, tripod screw
Battery

Optional accessories
Mini DIN6 to RS232 adapter
16ft USB 2.0 cable
Warranty**
Camera : 3+2 year
Accessories: 1 year

Compatible Applications
Adobe Connect, Blue Jeans, CyberLink U Meeting, Cisco WebEx, Google Hangout, GoToMeeting, Intel Unite, Microsoft Lync, Skype,Skype for Business, V-Cube, vMix, WebRTC, Wirecast, XSplit, ZOOM
Feature
AVer SmartFrame Gets Your Meeting Started Fast
The CAM540 delivers AVer’s latest camera technology to your meeting room with AVer SmartFrame. SmartFrame maximizes the viewable field with auto-framing solution that effortlessly puts everyone in your meeting into frame fast and with no hassle. No more complex settings or time wasting controls simply click a single button and find the most comfortable distance for your meeting with the CAM540 and SmartFrame.
4K Ultra HD
The CAM540 supports a high-end Sony 4K CMOS that allows for 4K video to be captured at 30 frames per second, providing users with an unbelievably lifelike meeting experience.
High Detail 16X Total Zoom
The CAM540 is built with cutting edge 16X total zoom capability. Bringing an unseen level of clarity to video conferencing, the CAM540 maximizes your team’s collaboration with simple, easy, and efficient video communication.
Make an Impression with the CAM540’s Stylish New Design
The CAM540 offers a new sleek and fluid design for conferencing rooms. Compared to traditional designs, the CAM540 is elegant and compact to save you space. The CAM540 easily fits your modern meeting room and provides an experience that both novices and experts can enjoy in style.
Just Plug-and-Play
The CAM540 provides a simple, easy to use experience. With a USB3.1 Gen1 Type-C cable, the CAM540 allows for simple plug-and-play functionality that means no more complicated settings. Plug in the camera and within seconds you’re ready to experience video collaboration with any video conferencing application and cloud service you’re familiar with.
Analytics for Efficient Meeting Rooms
The CAM540 provides an analytics API so enterprises and third-party software providers can obtain
people-counting data for better understanding of meeting-space usage.
Reliable Video and Outstanding Quality
AVer's quality manufacturing process ensures that the CAM540 is always ready for use. Designed for durability, the CAM540 camera is built to be durable and reliable. With AVer’s industry leading 3+2 years warranty program, we make sure that AVer is always there with the support you deserve.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan