Optibelt has manufactured - based on meanwhile far more than one hundred years of experience in rubber processing - transmission belts in a broad range of variants since 1948.
Continuous investment in material research and production technology as well as an increasing knowledge about the conditions prevailing in the different applications had the result that, thanks to the improvement of the belt to a high-tech transmission element, the performance limits of the machines were extended.
OPTIBELT SK Wedge Belt SPB Type SPB 2900 1pc
Rp409.900
Persediaan
Spesifikasi Produk
| Model Number | SPB 2900 |
|---|---|
| Unit | 1pc |
| Datum Length (mm) | 2900.0 |
| Height of Belt h (mm) | 13 |
| Width of Belt b (mm) | 16.3 |
| Max. Manufacturing Length [mm] | 18000 |
| Minimum Pulley Diameter (mm) | 140 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 29 July 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||