OPTIBELT SK Wedge Belt SPA Type SPA 1082 1pc

#Nomor SKU S022441324
Wishlist
Rating:
93% of 100
(3)
Rp109.900
Persediaan

Spesifikasi Produk

Model Number SPA 1082
Unit 1pc
Datum Length (mm) 1082.0
Height of Belt h (mm) 10
Width of Belt b (mm) 12.7
Max. Manufacturing Length [mm] 4500
Minimum Pulley Diameter (mm) 90
Berat (Kg) 2.0
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 29 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optibelt has manufactured - based on meanwhile far more than one hundred years of experience in rubber processing - transmission belts in a broad range of variants since 1948.
Continuous investment in material research and production technology as well as an increasing knowledge about the conditions prevailing in the different applications had the result that, thanks to the improvement of the belt to a high-tech transmission element, the performance limits of the machines were extended.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk