OPTIBELT SK Wedge Belt 5V Type 5V 2500 1pc
Rp859.900
Persediaan
Spesifikasi Produk
Model Number | 5V 2500 |
---|---|
Unit | 1pc |
Outside Length (inch) | 250.0 |
Height of Belt h (mm) | 13 |
Width of Belt b (mm) | 15.0 |
Max. Manufacturing Length [mm] | 18000 |
Minimum Pulley Diameter (mm) | 151 |
Outside Length (mm) | 6350.0 |
Berat (Kg) | 2.0 |
Tanggal Produk Terdaftar | 17 November 2020 |
Terakhir Diperbaharui | 29 July 2025 |
Informasi Produk
Description
Optibelt has manufactured - based on meanwhile far more than one hundred years of experience in rubber processing - transmission belts in a broad range of variants since 1948.
Continuous investment in material research and production technology as well as an increasing knowledge about the conditions prevailing in the different applications had the result that, thanks to the improvement of the belt to a high-tech transmission element, the performance limits of the machines were extended.
Continuous investment in material research and production technology as well as an increasing knowledge about the conditions prevailing in the different applications had the result that, thanks to the improvement of the belt to a high-tech transmission element, the performance limits of the machines were extended.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan