TOA Paint Cat Kayu dan Besi 4 Seasons Premium H4111 Super White 1L 1pc

#Nomor SKU S022403414
Wishlist
Rp93.900
Persediaan

Spesifikasi Produk

Model Number H4111
Unit 1pc
Packaging (L) 1
Color Super White
Type Synthetic Alkyd Resin Enamel
Gloss Full Gloss
Solid By Volume (%) 50
Flash Point (°C) 38
Minimum Dry Film Thickness (micron) 30
Maximum Dry Film Thickness (micron) 35
Minimum Wet Film Thickness (micron) 70
Maximum Wet Film Thickness (micron) 75
Minimum Coverage (m²/L) 11
Maximum Coverage (m²/L) 13
Minimum Coverage (m²/gal) 40
Maximum Coverage (m²/gal) 50
Drying Time Temperature (°C) 30
Drying Time Surface Dry (hour) 1-2
Drying Time Hard Dry (hour) 4-6
Overcoating Interval Min (hour) 8-10
Berat (Kg) 1.0
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a top quality alkyd gloss finish especially developed to with stand the most severe condition of tropical climate. It is made from non-yellowing long oil alkyd and light fasted pigments. This enamel has excellent gloss retention and resistance to fungus attack.

It is most suitable for the application of woods, metal, both exterior and interior. It is also ideal for the uses as marine enamel, heavy machineries, bridges, towers, trucks, tractors, public transport vehicles etc. Where toughness and durability are of primer importance.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait