Binder Vacuum Oven with RS 422 VD 53 53L 1unit
Rp399.999.900
Persediaan
Spesifikasi Produk
| Model Number | VD 53 |
|---|---|
| Unit | 1unit |
| Art No. | 9030-0030 |
| Housing Dimensions (WxHxD) (mm) | 638x815x461 |
| Internal Dimensions (WxHxD) (mm) | 400x400x343 |
| Capacity (L) | 53 |
| Interior Volume (L) | 55 |
| Berat (Kg) | 53.0 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Series VD Vacuum drying chambers for non-flammable solvents
BINDER’s VD series vacuum drying chambers deliver impressive performance through their precise temperature control and gentle drying. The patented expansion rack technology from BINDER also optimizes heat transfer. The shelves can be repositioned for flexible placement and the interior of the chamber is easy to clean.
BINDER’s VD series vacuum drying chambers deliver impressive performance through their precise temperature control and gentle drying. The patented expansion rack technology from BINDER also optimizes heat transfer. The shelves can be repositioned for flexible placement and the interior of the chamber is easy to clean.
Feature
Benefits : - Fast, gentle drying.
- Optimum heat transfer through large thermal conducting plates.
- Safe work thanks to proven safety concept.
- Also option of modular complete system with vacuum pump and pump chamber.
- Important characteristics.
Temperature range: ambient temperature +9°C to +220°C.
Controller with digital display of pressure and temperature.
Program-controlled drying monitoring with automatic ventilation at end of process.
Internal data logger, measured values can be read out in open format via USB.
1 aluminum expansion rack, can be custom-positioned.
Inert gas connection.
Shatterproof, spring-mounted safety glass panel.
Large viewing window with option of interior lighting.
Computer interface: Ethernet.
2 relay outputs, 24 V DC (max. 0.4 A).
Optional equipment.
Touchscreen Controller - Graphical display of main process parameter.
Expansion racks - Choice of aluminum or stainless steel racks depending on the application requirements.
Analogue output for temperature and pressure signals - for external monitoring and evaluation of the process parameters, integration into in-house systems is possible.
Universal ventilation - Selection of different ventilation by air or inert gas.
Universal access port DN 40 - for the introduction of external measuring devices.
Multi Management Software APT-COM - Manage, record and document device parameters.
Services - extensive services ensure correct device function.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan