Kartell Pipette Jar 218 650mm 1pc

#Nomor SKU S022030399
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number 218
Unit 1pc
Art No. 218
Material PE/PP
Diameter size (mm) 165
Height (mm) 650
Berat (Kg) 0.2
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality and high speed. Solves the problem of washing pipettes up to 600mm long and Mohr burettes quickly and safely. Indispensable in the laboratory where radioactive, caustic and toxic materials are in use. The PE rinser fills via the spray nozzle situated on the top rim. This eliminates backsymphoning as the water inlet is located above and away from any contaminated waters. Contaminated waters will syphon out totally, once the syphon point at the top of the rinser has been reached, via the large diameter drain situated at lowest point, before refilling automatically. During washing the pipettes/burettes are housed in specially designed baskets which minimize breakages as it buffers the tips of pipettes against the soft PE base. Since soaking takes the longest time, two or three baskets of pipettes/ burettes can be soaking in their jars whilst another basket full is being washed in the rinser. On the botton connection for outlet tubing (not included; Ø inner tube: 13mm ).

Suggested basic set:
Pipettes Burettes
1x217 1x215
2x222 2x219
1x221 2x1219
1x218

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan