Kartell Draining Rack 72 Places, High Impact Polystirene 213 450x630x110mm 1pc
Rp3.299.900
Persediaan
Spesifikasi Produk
| Model Number | 213 |
|---|---|
| Unit | 1pc |
| Art No. | 213 |
| Material | High Impact PS |
| Dimesnions(mm) | 450x630x110 |
| Diameter Drainpipe (mm) | Internal: 11, External: 13 |
| No. of Places | 72 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The back plate of the 72 place support is made from a single mould of 4 mm rigid HIPS. The peg sockets have closed ends eliminating leakage and consequent biohazards. The seamless drip channel collects waste which drains via drain tube provided. 72 push in pegs which can accomodate items with “neck” bore in excess of 15 mm are supplied and 11 small pegs of diameter 6 mm for small diameter items such as test tubes. They are easily removable for cleaning or to accomodate particularly shaped items. This rack will not stain or rust. Comes complete with mounting kit, draining hose, and fixing template. Additional racks can be joined together to make a bank of racks, using the joining plugs provided. Supplied with draining kit (connector + tubes). Discharging tube: internal 11 mm, external 13 mm.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan