Velp Digester DKL S30100200 8 1unit

#Nomor SKU S022028624
Wishlist
Rp249.999.900
Persediaan

Spesifikasi Produk

Model Number S30100200
Unit 1unit
COD S30100200
Construction Material Stainless steel with chemical resistant coating
Control System Microprocessor with LCD graphic display
Stability Of The Heating Block Temperature (°C) ± 0.5
Dimensions (mm) 210x690x540
Selectable Language UK, I, E, F, RUS, CN + Additional downloadable
Temperature Range (°C) Ambient to 450
Precision Of The Heating Block Temperature (°C) ± 0.5
Temperature Calibration Automatic
Digestion Time Range (minute) 1 to 999
Countdown Digital Readout
Heating Places 8 position
Power (W) 1150
Berat (Kg) 19.7
Tanggal Produk Terdaftar 17 November 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Walk-away digestion unit to maximize productivity

DKL digesters are fully automatic and immediately ready to use, as they consist of an aluminum heating block, a lift for automatic sample handling, suction hood, test tubes, test tube rack and drip tray.

The DKL series provides the operator with the ultimate technology that allows the laboratory technician to set up the analysis choosing from a library of 54 programs (30 pre-installed + 24 customizable), press START and walk away, boosting the lab productivity.

Ease of loading and unloading make the VELP DKL a pleasure to use when carrying out Kjeldahl analysis, and there is no need to handle the sample when the tubes are hot!

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan