MERCK Ni-NTA His Bind Resin 70666-4CN 1pc
Rp12.999.900
Persediaan
Spesifikasi Produk
| Model Number | 70666-4CN |
|---|---|
| Unit | 1pc |
| Brand Family | Novagen |
| Quality Level | MQ400 |
| Ship Code | Shipped at Ambient Temperature or with Blue Ice |
| Toxicity | Flammable |
| Do not freeze | Yes |
| Berat (Kg) | 6.7 |
| Tanggal Produk Terdaftar | 17 November 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
NNTA His Bind Resin is a higperfoance Ni 2+ agarosecharged used for rapid onstep purification of proteins containing a His Tag sequence byetal chelation chratography. NTAetal chistryinizes leaching during purification and is cpatible with up to 10Mercaptoethanol or 1M Tris (hydroxypropyl) phosphine (THP) for reduction of disulfide bonds. NNTA His Bind Resin has a binding capacity of 10g His Tag fusion protein perl of resin.
Supplied as a 50% slurry; the quantity/pack is based on the ount of the settled resin.
Supplied as a 50% slurry; the quantity/pack is based on the ount of the settled resin.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan