KISPRAY Pengharum Pakaian Botol Segeris 318ml 1pc

Rp14.900
Persediaan

Spesifikasi Produk

Unit 1pc
Variant Segeris
Volume (ml) 318
Packaging Bottle
Berat (Kg) 0.3
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kispray is an Ironing Aid product that provides long lasting fragrance on clothes and eases ironing process.
Peringatan
- Gramasi dan kemasan Produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.
Warning
- Product grammage and packaging may change at any time following the latest packaging.
Feature
3 in 1 formula.
- Kispray with 3 in 1 formula [smoothener, freshner, and softener] can produce neater clothes when ironed, provide long lasting fragrance and smoother fabrics.

Active Antiseptic.
- Kispray contains active antiseptic called alkyl dimethyl benzyl ammonium chloride, which effectively kills germs that cause fustiness on fabrics and prevents parasitic substances on clothes.

Economical.
- Kispray is more economical, because it is available in sachet pack, only need to add water directly spray it while ironing so that the fragrance can immediately be absorbed by the fabrics.

Practical.
- Kispray is more practical, because it is also available in refill pouch that can be used immediately.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan