York Air Conditioner AC Cassette Non Inverter YKFN55 6 PK 1pc
Rp50.999.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Type | YKFN55 |
| Model Number Indoor Unit | YKFN55BZMRZTH1 |
| Model Number Outdoor Unit | YUFN55BYMNZTH1 |
| Capacity (PK) | 6.0 |
| Refrigerant | R410 |
| Nominal Voltage (V) | 380-415 |
| Maximum Power (W) | 8234 |
| Dimensions Indoor (mm) | 840x298x840 |
| Dimensions Outdoor (mm) | 950x340x1386 |
| Indoor Weight (kg) | 42 |
| Outdoor Weight (kg) | 116 |
| Pipe Size (inch) | 3/8 - 3/4 |
| Phase | 3 |
| Frequency (Hz) | 50 |
| Made In | China |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Need Installation | Yes |
| Price Include Installation | No |
| Berat (Kg) | 21.8 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Indoor Unit : - Auto random restart.
- 360 degree air outlet.
- Low noise.
- Super slim design.
- Build-in Drain Pump.
- Washable air filter.
- Follow me function.
- Fresh ait intake.
- Easy clean design.
- Wired controller (optional).
Outdoor Unit :
- Compact Size.
- More sturdy and durable.
- High efficiency compressor.
- Low noise.
- 3 minutes protection.
- Valve protection.
- Easier installation.
- Easier maintenance.
- Universal design.
Remote Control :
- 5 operation modes (Auto, cool, dry, heat, fan only).
- Multi-speed fan setting (High/Medium/Low/Auto).
- 24 hours timer setting.
- Turbo cool setting.
-Background light LCD display.
- Real-time clock display.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan