GUNNEBO Industries Rotating Lifting Point RLP M16 1pc
Rp2.099.900
Persediaan
Spesifikasi Produk
| Model Number | RLP M16 |
|---|---|
| Unit | 1pc |
| Art. no. Standard Bolt Length | Z101716 |
| Dimension L (mm) | 25 |
| Dimension L2 (mm) | 160 |
| Dimension B (mm) | 57 |
| Dimension C (mm) | 46 |
| Dimensions d (mm) | 19 |
| Dimension L1 (mm) | 88 |
| Dimensions m (mm) | 16 |
| Dimension X (mm) | 42 |
| Dimension Y (mm) | 91 |
| Dimension Z (mm) | Ø 54 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Rotating lifting point RLP
The RLP has an easily dismountable D-ring to enable assembly of wiresling, master link or hook
directly onto the lifting point.
RLP has a hexagon bolt (RFID prepared) to make it easy to disassemble/assemble with
a wrench. The bolt is also clearly marked with working load limit, mounting torque and
manufacturer ID so it is always available to the operator. The RLP rotates 360ー and pivots 180ー,
making it strong, flexible and reliable.
The RLP has an easily dismountable D-ring to enable assembly of wiresling, master link or hook
directly onto the lifting point.
RLP has a hexagon bolt (RFID prepared) to make it easy to disassemble/assemble with
a wrench. The bolt is also clearly marked with working load limit, mounting torque and
manufacturer ID so it is always available to the operator. The RLP rotates 360ー and pivots 180ー,
making it strong, flexible and reliable.
Peringatan
Warna produk hanya ilustrasi, jika terdapat perbedaan fisik produk dengan gambar, tidak mengurangi fungsi produk.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan