GUNNEBO Industries Master Link M Grade 10 M-2220-10 1pc
Rp2.399.900
Persediaan
Spesifikasi Produk
| Model Number | M-2220-10 |
|---|---|
| Unit | 1pc |
| Working Load Limit (t) | 25 |
| Grade | 10 |
| Art No. | Z101270 |
| Dimension L (mm) | 250 |
| Dimension E (mm) | 150 |
| Dimensions d (mm) | 40 |
| Berat (Kg) | 7.3 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Identification of our Master Links.
To provide good readability and traceability our master links have the following marking:
Product type.
- M - represents single type master link.
- MT - represents master link assembly.
- OS - is an abbreviation for offshore. All Arctic offshore master links are marked with OS and complies with DNV 2.7-1.
Size designation.
- The size is linked to the WLL as well as to compatible products, like attachment links and other components.
- Trade size.
- The size expressed in inch.
Approved by BG/DGUV.
- H32-represents Gunnebo Industries' manufacturing ID. The ID also represents a 3rd part audit by BGHW in Germany.
Traceability code.
- The traceability code is unique for the production batch and normally consists of a letter and a number; for
example A2. The traceability code makes it possible to trace and track the product through the whole production process back to the raw material used for the actual product.
Gunnebo Sweden.
- To clearly highlight the Gunnebo Industries brand, our master links are marked with Gunnebo Sweden.
Meets the standards.
- The markings fulfills the requirements of EN 1677-4, ASTM A952/A952M-02, ASME B30.26, AS 3775.2 and DNV 2.7-1.
To provide good readability and traceability our master links have the following marking:
Product type.
- M - represents single type master link.
- MT - represents master link assembly.
- OS - is an abbreviation for offshore. All Arctic offshore master links are marked with OS and complies with DNV 2.7-1.
Size designation.
- The size is linked to the WLL as well as to compatible products, like attachment links and other components.
- Trade size.
- The size expressed in inch.
Approved by BG/DGUV.
- H32-represents Gunnebo Industries' manufacturing ID. The ID also represents a 3rd part audit by BGHW in Germany.
Traceability code.
- The traceability code is unique for the production batch and normally consists of a letter and a number; for
example A2. The traceability code makes it possible to trace and track the product through the whole production process back to the raw material used for the actual product.
Gunnebo Sweden.
- To clearly highlight the Gunnebo Industries brand, our master links are marked with Gunnebo Sweden.
Meets the standards.
- The markings fulfills the requirements of EN 1677-4, ASTM A952/A952M-02, ASME B30.26, AS 3775.2 and DNV 2.7-1.
Peringatan
Warna produk hanya ilustrasi, jika terdapat perbedaan fisik produk dengan gambar, tidak mengurangi fungsi produk.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan