Q8 Oils T 65 (Oli Mesin Mobil) 75W90 1L 1pc

#Nomor SKU S020723767
Wishlist
Rp349.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (L) 1
Density (g/mL) '868 at 15°C
Viscosity Grade SAE 75W-90
Kinematic Viscosity (mm²/s) 92.8 (40°C), 14.07 (100°C)
Viscosity Index 156
Brookfield Viscosity (Pa.s) 98 (-40°C)
Pour Point (°C) -45
Flash Point (°C) PM > 162
Berat (Kg) 15.0
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Synthetic automotive gear lubricant.

Application.
- In heavy duty drive-line components such as rear-axles, fnal drives and selected manual transmissions, requiring special low temperature fluidity to reduce fuel consumption or facilitate gear shifting.

Recommendations.
- Q8 T 65 may be used as gear lubricant in manual transmissions, rear axles and fnal drives, when one or more of the following specifcations are used to describe the required lubricant quality.

Specifications :
- API GL-5.
- Approved by Meritor Europe (450,000 km or 3 years).
- Volvo 97312 (Long drain 400,000 km) for - Volvo axles from before 2013.
- ZF TE-ML 05A, 07A, 12A, 17B.
- Clark Form No. ALC-1 5M 7-80 KE (drive axles).
- TLC-25 3M GAC 8-83 (manual transmissions).
- Eaton Bulletin 2053 (manual transmissions, oil temp. < 110 °C).
- Eaton/Fuller Bulletin 2052 (twin countershaft transmissions, oil temp. < 110 °C).
- Ford ESD-M2C175-A (5 speed gearboxes).
- Fuller Form 121 (manual transmissions, R and RT series, oil temp. < 110 °C).
- General Motors Pt. no. 19 40 759 (90 188 629) (5 speed gearboxes).
- Rockwell O-76-E (hypoid, spiral bevel, planetary gear axles).
- MB 235.0.
Feature
Benefits :
- Based on synthetic base-oils.
- Provides excellent low temperature fluidity and facilitates equipment cold starting.
- Facilitates gear shifting at low temperatures and extends equipment life.
- Facilitates gear shifting in selected 5 speed manual transmissions.
- Offers fuel economy and reduces drive-line operating temperatures.
- Reduces internal friction and protects against gear wear.
- Prohibits corrosion and protects against rust.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan