Q8 Oils Formula Excel (Oli Mesin Mobil) 5W40 4L 1pc
Rp909.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (L) | 4 |
| Density (g/mL) | '0.85 at 15°C |
| Viscosity Grade | SAE 5W-40 |
| Kinematic Viscosity (mm²/s) | 81.9 (40°C), 13.9 (100°C) |
| Viscosity Index | 176 |
| Apparent Viscosity (mPas) | 6400 (-30°C) |
| Flash Point (°C) | PM 221 |
| Viscosity at high temp. & high shear rate (mPa.s) | > = 35 |
| Berat (Kg) | 16.0 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Superior Performance Synthetic Engine Oil.
Application.
- High performance synthetic engine oil for passenger cars and vans with normally aspirated or turbocharged gasoline, LPG or diesel engines and direct injection diesel engines.
- Specially recommended for high performance, multi-valve engines with catalyst.
Specifications :
- ACEA A3/B4.
- API SN/CF.
- JASO MA2.
- OEM Approvals.
- MB Approval 229.3.
- VW 502.00/505.00.
- BMW LL-01 (pending renewal).
- Porsche A40.
- Renault RN 700, RN 710.
Recommendations.
- GM LL-025B.
- VW 505.01.
- Ford M2c 917-A.
- PSA PEUGEOT CITROEN B71 2300.
Application.
- High performance synthetic engine oil for passenger cars and vans with normally aspirated or turbocharged gasoline, LPG or diesel engines and direct injection diesel engines.
- Specially recommended for high performance, multi-valve engines with catalyst.
Specifications :
- ACEA A3/B4.
- API SN/CF.
- JASO MA2.
- OEM Approvals.
- MB Approval 229.3.
- VW 502.00/505.00.
- BMW LL-01 (pending renewal).
- Porsche A40.
- Renault RN 700, RN 710.
Recommendations.
- GM LL-025B.
- VW 505.01.
- Ford M2c 917-A.
- PSA PEUGEOT CITROEN B71 2300.
Feature
Benefits : - Synthetic year round engine lubricant.
- Contains friction reducing components.
- Excellent engine protection after cold starting.
- Reduces fuel consumption.
- Excellent cold weather starting.
- Offers high oil flm strength and thus limiting engine wear.
- Excellent engine performance at different driving conditions.
- Good protection against rust and corrosion.
- Prevents formation of black sludge.
- Low volatility by use of synthetic base oils provides minimized oil consumption.
- Reduced environmental impact.
- Catalyst friendly lubricant.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Q8%20Oils%20Formula%20Excel%20(Oli%20Mesin%20Mobil)%205W40%204L%201pc/eyS020723538-1.jpg)