Q8 Oils Formula Excel (Oli Mesin Mobil) 5W40 1L 1pc

#Nomor SKU S020723521
Wishlist
Rp249.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (L) 1
Density (g/mL) '0.85 at 15°C
Viscosity Grade SAE 5W-40
Kinematic Viscosity (mm²/s) 81.9 (40°C), 13.9 (100°C)
Viscosity Index 176
Apparent Viscosity (mPas) 6400 (-30°C)
Flash Point (°C) PM 221
Viscosity at high temp. & high shear rate (mPa.s) > = 35
Berat (Kg) 15.0
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Superior Performance Synthetic Engine Oil.

Application.
- High performance synthetic engine oil for passenger cars and vans with normally aspirated or turbocharged gasoline, LPG or diesel engines and direct injection diesel engines.
- Specially recommended for high performance, multi-valve engines with catalyst.

Specifications :
- ACEA A3/B4.
- API SN/CF.
- JASO MA2.
- OEM Approvals.
- MB Approval 229.3.
- VW 502.00/505.00.
- BMW LL-01 (pending renewal).
- Porsche A40.
- Renault RN 700, RN 710.

Recommendations.
- GM LL-025B.
- VW 505.01.
- Ford M2c 917-A.
- PSA PEUGEOT CITROEN B71 2300.
Feature
Benefits :
- Synthetic year round engine lubricant.
- Contains friction reducing components.
- Excellent engine protection after cold starting.
- Reduces fuel consumption.
- Excellent cold weather starting.
- Offers high oil flm strength and thus limiting engine wear.
- Excellent engine performance at different driving conditions.
- Good protection against rust and corrosion.
- Prevents formation of black sludge.
- Low volatility by use of synthetic base oils provides minimized oil consumption.
- Reduced environmental impact.
- Catalyst friendly lubricant.

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan