FLUKE Processmeter FLK-789 1pc

#Nomor SKU S020705862
Wishlist
Rp43.999.900
Persediaan

Spesifikasi Produk

Model Number FLK-789
Unit 1pc
Battery Life (hour) 140 typical (measurement), 10 typical (sourcing 20mA)
Batteries 4 AA alkaline batteries
Maximum Voltage (V) 1000 RMS
Electrical Safety Designed in accordance with IEC 1010-1, ANSI/ISA S82.01-1994 and CAN/CSA C22.2 No 1010.1-92
Resistance Measurement (MΩ) 40, 0.2% + 1 LSD
Diode Test 2.0 V shoes diode voltage drop
Auto Step, Auto Ramp Yes
Berat (Kg) 1.1
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 26 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluke 789 ProcessMeter doubles your troubleshooting power and is Fluke Connect-enabled.

The Fluke 789 ProcessMeter is the ultimate troubleshooting tool for electricians and instrumentation professionals. It combines the functionality of a loop calibrator with the power of a digital multimeter, and the wireless capabilities of Fluke Connect connectivity with optional IR3000FC module. The 789 has a display that's not only twice as large as the Fluke 787B, but also twice as bright with two levels of backlighting. And its built-in, selectable 250 ohm HART resistor eliminates the need to carry a separate resistor.

The 789 also has a 24-Volt loop supply, which reduces the need to carry a separate power supply when doing offline transmitter testing. You can add an optional temperature measurement module and the wireless data logging capabilities of the Fluke Connect mobile app to log data wirelessly to your smart phone and review it from a remote location. So now process technicians can do a lot more while carrying a lot less.
Feature
Ultimate troubleshooting tool for electricians and instrumentation professionals.
Combines the functionality of a loop calibrator with the power of a precision 1000V, 440mA True-RMS digital multimeter.
Optional IR3000FC module for wireless data logging capabilities via Fluke Connect mobile App
Includes 24 V loop power supply.
Features a very large dual display with enhanced two-level backlight brightness settings.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan