netAlly LinkRunner ATNetwork AutoTester LRAT-2000 1pc
Rp77.999.900
Persediaan
Spesifikasi Produk
Model Number | LRAT-2000 |
---|---|
Unit | 1pc |
Dimensions (cm) | 8.9x19.8x4.8 |
Dimensions (inch) | 3.5x7.8x1.9 |
Battery | Removable, rechargeable lithium-ion battery pack (18.5 Watt-hrs) |
Battery Life | Typical operating life is 6 hours; Typical charge time is 3 hours |
Display LCD (inch) | 2.8 color (320x240pixels) |
Keypad | 12-key elastomeric |
Tone Generator | IntelliTone digital tone: [500KHz]; analog tones: [400Hz, 1KHz] |
External AC Adapter/Charger | AC input 90 to 264V AC 48 to 62Hz input power DC output 15V DC at 1.2 Amps |
Interface | USB |
Hard Disk (MB) | 1 available space |
RAM (Gb) | 1 or more |
Processor | 1GHz or better CPU |
Supporting Operating Systems : Windows® 8.1 and Windows® 10 | Windows 8.1 and 10 |
Loaded Power (W) | LRAT-2000 with TruePower |
Unloaded Power (W) | LRAT-1000 |
Loaded Voltage (V) | LRAT-2000 with TruePower |
Power Over Ethernet (PoE) | Single ended testing |
Cable Tests | Pair lengths, opens, shorts, splits, crossed, straight through, and cable ID |
Operating Temperature and Relative Humidity (°F) | 32 to 113 |
Operating Temperature and Relative Humidity (°C) | 0 to +45 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 25 October 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Media Access; Copper RJ-45: 10BASE-T, 100BASE-TX, 1000BASE-T and PoE (IEEE 802.3af and 802.3at). - Media Access; Fiber, SFP Adapter Port supports 100BASE-FX and 1000BASE-LX/ SX/ZX (LRAT-2000 Only).
- User-defined testing to IEEE 802.3at class 0, 1, 2, 3, 4 without LLDP negation, or 4 with LLDP negotiation.
- The following PSE PoE parameters are measured: Pairs used, Received class, PSE type : Unloaded voltage(V).
- Display: 1024x768 high color, 32-bit (recommended).
Enivronmental
- Operating Relative Humidity (% RH without condensation) : 90% (50 to 95°F; 10 to 35°C) 75% (95 to 113°F; 35 to 45°C).
- Storage Temperature : -4 to 140°F (-20 to +60°C).
- Shock and Vibration : Random, 2g, 5Hz-500Hz (Class 2) 1m drop.
- Safety : EN 61010-1 2nd edition.
- Safety (LR-AT 2000 only) EN/IEC 60825-1:2007, EN/IEC 60825-2:2004+ A1:2007 (LRAT- 2000 only).
- Altitude : 4000m; Storage: 12000m.
- EMC : FCC Part 15 Class A, EN 61326-1.
- Certifications and Compliance : Conforms to relevant European Union directives Conforms to relevant Australian standards Listed by the Canadian Standards Association.
- LinkRunner AT Manager Software.
- Display : 1024x768 high color, 32-bit (recommended).
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan