JOTUN Thinner (Tiner) No. 10 5L 1pc

#Nomor SKU S020691806
Wishlist
Rp519.900
Persediaan

Spesifikasi Produk

Model Number No. 10
Unit 1pc
Compatiable For Jotun Hardtop XP
Size (L) 5
Berat (Kg) 4.7
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hardtop XP is a polyurethane topcoat with good durability and excellent application properties. It has a durable finish with good colour- and gloss retention. Hardtop XP has an optimised rheology and flow giving it excellent application properties by airless spray, while also being suitable for brush and roller application. Hardtop XP is truly an all-round polyurethane topcoat for both marine and protective structures.

Using Jotun Thinner No.10 which is available at SKU S020691808
Feature
Good durability
Excellent application properties
Classic polyurethane performance
Use
Specially suitable as thinner for polyurethane and similar products. Recommended usage as per technical datasheet or application guide for the specific product to be applied.\n\nWhen thinners are used as a cleaning solvent#cm# the use must be in accordance with prevailing local regulations.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan