SUS Noss Drill N103 14.1mm 1pc

#Nomor SKU S020688370
Wishlist
Rp339.900
Persediaan

Spesifikasi Produk

Model Number N103
Unit 1pc
Diameter (mm) 14.1
Overall Length (mm) 147.0
Flute Length (mm) 87
Diameter DS (mm) 12.7
Material HSS-High Speed Steel M2
Coating Type Steam Oxide
Point Angle (°) 118
Drill Outside Diameter Tolerance h8
Berat (Kg) 0.5
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Noss Drill, suitable for general work material, is simple and economic in drilling.
- The V-slot of shank, which combines with the clutches of chuck, slot the drill during operation.
- Noss Drill can be used on drilling machines, and the drilling diameter could reach 35mm even larger.
- It's convenient and efficient to operate at the building sites.
- For protection of he chuck, the shank is packed with a plastic ring. During operation, the drill will be clamping well to get a more precise hole. The performance and the tool life will also be improved.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan