Merck Millipore Sterivex-HV Durapore PVDF 0.45µm SVHV010RS RS 50/Pk 1pc

#Nomor SKU S020658656
Wishlist
Rp7.899.900
Persediaan

Spesifikasi Produk

Model Number SVHV010RS
Unit 1pc
Color Code Clear
Diameter (cm) 1.7
Filtration Area (cm²) 10
Fitting Inlet Female Luer-Lok with upstream vent
Fitting Outlet Male nipple
Height (mm) 67
Hold-up Volume (ml) 2.2
Key Applications Sterile Filtration
Maximum Inlet Pressure (bar) 3.1 (45psi)
Maximum Operating Temperature (°C) 45
Nominal Pore Size (µm) 0.45
Pore Size (µm) 0.45
Pressure/Vacuum Pressure
Process Volume (ml) 1000
Quality Level MQ400
Sterile (ml) 1000
Sterility Sterile
Sterilization Gamma irradiation
Volume (L) 1
Wettability Hydrophilic
Berat (Kg) 3.1
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Sterivex filter units work with syringes, peristaltic pps or pressure vessels. They elinate the risk of contination associated with decanting or pipetting. Sterivex units are designed to dispense into virtually any storage container. The device
Feature
Application : 0.45?m pore size, PVDF membrane, gamma irradiated, sterile

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan