Merck Millipore Scepter Cell Counter Sensors PHCC60050 60?m 1pc
Rp5.499.900
Persediaan
Spesifikasi Produk
| Model Number | PHCC60050 |
|---|---|
| Unit | 1pc |
| Cell Size Range (µm) | 8.0–25.0 |
| Key Applications | Cell Counting |
| Material Size | 50/pk |
| Operating Range (particles/mL) | 10000-500000 |
| Particle Size (µm) | 6 to 36 |
| Quality Level | MQ200 |
| Berat (Kg) | 2.2 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Scepter 2.0 handheld autated cell counter provides a fast and convenientethod for counting cells and particles and is cpatible with both the 40 and 60 sensor. The syst ploys the Coulter principle in ainiaturized, handheld, foat enabling rapid cell counting; what used to take 10inutes now takes less than 30 seconds. The user prepares a dilution of the cell culture of interest and uses the Scepter cell counter to aspirate a sple of this dilution into the Scepter sensor. The Scepter cell counter's screen displays: Cell concentration Average cell size Average cell vole Histogr of size or vole distribution This syst is intended for research use only and has been tested with cell types representative of those in use today.
Feature
Application : 60 ?m sensors designed to count particles between 6 microm & 36 micromKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan