Merck Millipore OxyIHC Oxidative Stress Detection Kit S7450 1pc

#Nomor SKU S020650858
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number S7450
Unit 1pc
Detection Method Chromogenic
Key Applications Immunohistochemistry
Material Size 50 Reactions
Quality Level MQ100
Berat (Kg) 5.9
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reactive oxygen species (ROS) have been plicated in pathological processes including cancer,apoptosis, aging, neurodegenerative diseases, chronic inflmatory diseases, puonary diseases, andcardiovascular diseases (for reviews, see ref. 4). Living organis are continually exposed to potentiallyhaful oxygen free radicals that are generated thru noal cellular functions as well as fr enviroentalfactors (1, 7). Yet, these reactiveolecules areitigated by the presence of antioxidants and thereforeorganis exist with a delicate balance between oxidants and antioxidants (9). During tes of oxidativestress there is an balance in favor of the oxidants. The end result of which is that free radicals are able toattack andodify sucellular cponents including nucleic acids, lipids and proteins (7, 112).Proteins are one of theajor targets of reactive species. Oxidation of proteinsodifies the side chains oethionine, histidine, and tyrosine and fos cysteine disulfide bonds (119).etal catalyzed oxidation ofproteins introduces carbonyl groups (aldehydes and ketones) at lysine, arginine, proline or threonineresidues in a sitspecificanner (16, 222). The oxidativeodification of proteins canodulatebiochical characteristics of proteins such as enzatic activity (223), DNA binding activities oftranscription factors (226), and the susceptibility to proteolytic degradation (12, 228). While arelationship between protein oxidation and aging has been suggested (231), little is known about theportance of oxidativeodification of individual proteins in the pathophysiology of free radicalediatedprocesses. Not surprisingly, carbonylodification of proteins has bece a key biarker for theidentification of oxidative stress.
Feature
Application : The OxyIHC Oxidative Stress Detection Kit contains the chemical & immunological reagents necessary to detect protein oxidation in various tissues from a variety of organs & animal species.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan