Merck Millipore Omnipore PTFE .1µm Wh Pl JVWP04700 47mm 1pc

#Nomor SKU S020650223
Wishlist
Rp9.399.900
Persediaan

Spesifikasi Produk

Model Number JVWP04700
Unit 1pc
Chemistry Hydrophilic Polytetrafluoroethylene (PTFE)
Filter Code JVWP
Filter Color White
Filter Diameter (mm) 47
Filter Surface Plain
Filter Type Screen filter
Material Size 100 pack, 0.1µm, 47mm, white, plain
Maximum Operating Temperature (°C) 130
Pore Size (µm) 0.1
Porosity (%) 0.8
Thickness (µm) 30
Trade name Omnipore
Wettability Hydrophilic
Berat (Kg) 4.0
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our Fluoroporebrane is a hydrophobic, polytetrafluoroethylene (PTFE) polerbrane bonded to a high density polyethylene support to prove the handling characteristics of the filter for noal applications. Fluoroporebranes provide broad chical cpatibility, high flow rates and consistency. (Please note that catalogue nbers containing "FHUP" are unlinated, or produced without a backing.)Our niporebrane is a hydrophilic PTFEbrane that is cpatible with virually all solvents, acids, and alkaline solutions.Features & Benefits: Biologically and chically inert High porosity yields high flow rates Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organibased sples Applications: Fluoroporebrane: Clarifying Acids, Bases and Solvents; Aironitoring; Filtering and Venting Gases; UV Spectroscopy niporebrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
Feature
Application : 0.1?m pore size, Hydrophilic PTFE membrane, 47mm diameter

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan