Merck Millipore Nylon Net Filter 20µm Wh Pl NY2004700 47mm 1pc
Rp3.299.900
Persediaan
Spesifikasi Produk
| Model Number | NY2004700 |
|---|---|
| Unit | 1pc |
| Chemistry | Nylon |
| Filter Code | NY20 |
| Filter Color | White |
| Filter Diameter (mm) | 47 |
| Filter Surface | Plain |
| Filter Type | Net filter |
| Material Size | Hydrophilic, 20µm, 47mm, 100 |
| Maximum Operating Temperature (°C) | 100 max; curling may be seen at temperatures above 75. |
| Pore Size (µm) | 20 |
| Porosity (%) | 0.14 |
| Wettability | Hydrophilic |
| Berat (Kg) | 1.4 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Nylon filters are cpatible with a broad range of solvents. Two types are available: 1) Nylonbrane Filters with pore sizes ranging fr0.20 to 1.2icreter, and 2) Woven Net Filters withesh openings ranging fr 5 to 180icreter. Our 5icreter Nylon Woven Net Filter (NY054700) is cmonly used in the autotive industry for cleanliness analysis. Features & Benefits Wide range of pore sizes available Resistant to aggressive solvents Applications:Particle Roval and Clarification; Solvent Filtration; Particle Analysis; Paintonitoring; Autotive Cleanliness Analysis
Feature
Application : 20.0?m pore size, hydrophilic nylon membrane, 47mm diameterKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan