Merck Millipore MSCN HTS Collection Plate-UV Anal Non-Sterile MSCPNUV40 1pc
Rp17.999.900
Persediaan
Spesifikasi Produk
| Model Number | MSCPNUV40 |
|---|---|
| Unit | 1pc |
| Automation Compatible | Yes |
| Color Code | Clear |
| Device Material | Polypropylene |
| Key Applications | Collection PlatePAMPA |
| Material Size | 40 |
| Number of Wells | 96 |
| Pore Size (µm) | Not Applicable |
| Quality Level | MQ200 |
| Sterility | Non-Sterile |
| Berat (Kg) | 7.3 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Noatter what application you're working with,illipore has a plate developed toeet your specific needs.ultiScreen plates have a long history as a reliable tool for the advancent of drug discovery and life science research. HTS Filter PlatesultiScreenHTS plates are specifically developed for higthroughput use with autated work stations. Rigid sidewalls prove handling and ple surfaces are provided for bar code labels. Wells are individually sealed to prevent incubation crosstalk and the underdrain is rovable for access to the filters. Filter plates are available in 9 and 38well platfos with a broad selection ofbranes and plastics. illipore's newultiScreen HTS+ Hi flow filter plate design lessens nospecific binding and reduces variability in both background and signal intensities specifically for biochical screening assays.Classic Filter Plates The originalultiwell design is valuable forany applications which require mersing the filter in an assay tray. The easily rovable underdrain and unique plate design are ideal for assays such as Elispot, PPA, cell screening igration, invasion or chotaxis) or for topcount detection users.AccessoultiScreenHTS Vacuanifold TheultiScreenHTS Vacuanifold was designed specifically to work withultiScreenHTS filter plates. The cbination results in optal filtration characteristics and seless autation integrationillicell Assay Plates In addition to the traditional assay plate foat, filter plates are also available with cell culture trays for growing and assaying suspension and adherent cell lines. Cells grown on filter plates differentiate better than those grown on traditional plastic substrates, resulting inore in vivlike results This filter plate/tray cbination can be used for a variety of cellular assays, including, transport, toxicity and screening assays.
Feature
Application : Clear, Non-Sterile, HTS, for UV analysis, Polypropylene, 40 platesKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan