Merck Millipore Milli-Q HX 7080 Water Purification System ZLXL61080 (LC) 120V 60 Hz 1pc

#Nomor SKU S020646585
Wishlist
Rp979.999.900
Persediaan

Spesifikasi Produk

Model Number ZLXL61080
Unit 1pc
Daily Product Water Usage (L/Day) 1600
Depth (cm) 54.2 (21.3 in)
Feed Water Nature Potable Tap Water
Flow Rate (L/hour) 80
Height (cm) 124 (48.8 in)
Make-up Flow Rate (L/hour) 80
Material Size 1
Operating Weight (kg) 86
Water Conductivity (μS/cm) '< 0.2 at 25°C
Product Water Microorganisms (CFU/mL) < 10
Silica Removal (ppb(%)) < 3 (rechazo > 99.9)
TOC (ppb) < 30
Validation Support Full Support
Voltage (V) 120
Water Quality Type 2
Width (cm) 54.3
Width (inch) 21.4
Operating Weight (lbs) 190
Berat (Kg) 398.3
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MillQ HX 7000 systs have been designed to deliver the highest pure water quality for your regular laboratory applications and instrent feed.illQ HX 7000 systs offer connected, sustainable central pure water solutions for vole needs up to 9000 L daily,aking th the perfect choice for large laboratories or lab buildings. Elix water quality is ideal for the preparation of reagents and buffers, foricrobiologyedia, hydroponics or histology. It is also the best feed for allillQ and higthroughput SupeQ ultrapure water systs, as well as equient such as glassware washers, clinical analyzers, stability chbers, hidifiers, weathering test equient, autoclaves and hydrogen generators.
Feature
Application : A connected and sustainable central pure water solution, integrating Elix technology

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan