Merck Millipore Millipak 40 Gamma Gold Filter MPGL04GK2 1pc
Rp7.199.900
Persediaan
Spesifikasi Produk
| Model Number | MPGL04GK2 |
|---|---|
| Unit | 1pc |
| Chemistry | Polyvinylidene Fluoride (PVDF) |
| Device Configuration | Gamma Gold Capsule |
| Inlet Connection | NPTM |
| Inlet Connection Diameter | 1/4 in. |
| Material Size | 2 |
| Maximum Differential Pressure | Forward: 4.1bar @ 25°C; 1.7bar @ 80°C; 0.35bar @ 123°C; Reverse: 0.7bar @ 25°C |
| Maximum Inlet Pressure (bar) | 5.2 @ 25°C |
| Outlet Connection | Stepped Hose Barb with Bell |
| Outlet Connection Diameter (inch) | 43834 |
| Pore Size (µm) | 0.22 |
| Quality Level | MQ400 |
| Sterility | Sterile |
| Wettability | Hydrophilic |
| Berat (Kg) | 2.8 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Sterile unit. Delivered heetically sealed, with its Certificate of Quality
Feature
Application : Sterile 0.22 ?m membrane filter for particulate-free and bacteria-free water at the point of dispenseKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan