Merck Millipore Milli Cell Culture Insert 30mm PICM03050 Hydrophilic PTFE 0.4?m 1pc

#Nomor SKU S020645687
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number PICM03050
Unit 1pc
Chemistry Hydrophilic Polytetrafluoroethylene (PTFE)
Device Configuration 6-well plate
Device Material Polystyrene
Diameter (cm) 3.15
Filter Code CM
Filter Diameter (mm) 30
Filtration Area (cm²) 4.2
Height (mm) 13
Key Applications Cell AttachmentCell CultureCell DifferentiationFluorescenceLow Protein Binding
Material Size 50
Maximum Operating Temperature (°C) 50
Number of Wells 1
Pore Size (µm) 0.4
Quality Level MQ400
Sterility Sterile
Berat (Kg) 3.9
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Withillicell inserts, attacent or suspension cells can accessedia fr both their apical and basolateral sides. Cell growth, structure, and functionore closelyic what occurs in vivo. In addition,illicell insertsake it possible to study both sides of the cellonolayerillicell inserts are available for 2, 1, or well plates. The inserts are easily prepared for S and T visualizing techniques, and they are cpatible with cellular and/or fluorescent stains.Insert Foatsillicell Hanging Inserts: Preloaded in receivers or available standalone For cculturing and peeability assays Unique design allows easier basolateral access than other hanging inserts with less risk of contination Available in 5 pore sizes and 3 dieters, including a 1icreter pore size that is optically transparent for better visualization byicroscopy NEW: Available preloaded in 2well receiver plates or as individual inserts in 3 dietersillicell Standing Inserts: Protes excellent cell growth and provides an exceptional opportunity for cell studies Available with Biopore (PTFE)brane,Millipore ixed cellulose esters)brane, and polycarbonatebraneillicell Organotypic Insert: For high cell viability and superior study of three densional explant structure Lower height allows th to fit inside a standard petri dish The Biopore (PTFE)brane provides high viabilitfor as long as 40 dayand excellent trabrane oxygen transport Thebrane is optically clear and optized for lonte organotypic explantaintenancebrane Types:Bioporebrane (hydrophilic PTFE) For low proteibinding, live cell viewing, and munofluorescent applicationMilliporebrane ixed cellulose esters) For exceptional anatical and functional polarizationIsoporebrane (polycarbonate) For growth of attacendependent cells withoutatrixPETbrane (polyethylene terephthalate) For growth of attacendependent cells withoutatrixWithillicell inserts, adherent or suspension cells can accessedia fr both their apical and basolateral sides. Cell growth, structure, and functionore closelyic what occurs in vivo. In addition,illicell insertsake it possible to study both sides of the cellonolayer.ApplicationsCell Attacent, Cell Growth, Cell Differentiation , munocytochistry
Feature
Application : Hydrophilic PTFE cell culture insert with pore size of 0.4 ?m used in a 6-well plate for Cell Attachment, Cell Culture, Cell Differentiation, Fluorescence & Low Protein Binding.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan