Merck Millipore Millex Syringe Filter Unit PTFE Hydrophilic Non-Sterile SLCRX13NK 1pc

#Nomor SKU S020644970
Wishlist
Rp49.999.900
Persediaan

Spesifikasi Produk

Model Number SLCRX13NK
Unit 1pc
Bubble Point (bar) '≥1.4 at 23°C
Chemistry Hydrophilic Polytetrafluoroethylene (PTFE)
Color Code Light Blue
Device Material Polypropylene
Filter Code LCR
Filter Diameter (mm) 13
Filtration Area (cm²) 0.8
Fitting Inlet Female Luer-Lok
Flow Rate (ml/minute) 107
Height (mm) 21
Hold-up Volume (µL) ≤ 15 after air purge
Maximum Inlet Pressure (bar) 10 (150psi)
Maximum Operating Temperature (°C) 45
Pore Size (µm) 0.45
Process Volume (ml) ≤10
Replaces SLCR013NK
Sample Type AqueousOrganic
Sterility Non-Sterile
Water Flow Rate (ml/minute) 107
Wettability Hydrophilic
Berat (Kg) 17.8
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SLCRX13NL: 100 per packSLCRX13NK: 1000 per packHPLcertified for low levels of Uabsorbing extractables.Applications:Sple Filtration Prior to UHPLC, HPLC, S, andass Spec; Solvent Filtration; Clarification of Aqueous and Organic SolutionsOverview of NoSterileillex Syringe Filters with Hydrophilic PTF Lowest extractables, optizing background levels of sensitive analyses like UHPLC and Filtration of proteicontaining aqueous or organic solution Available in0.20icr and0.45icr pore sizes and three dieters to suit your application needs Polypropylene housingaterial offers low levels of extractables and broad chical cpatibility
Feature
Application : Replaces SLCR013NK, 0.45?m pore size, 13mm diameter, Millex-LCR hydrophilic PTFE membrane

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait